Beli viton seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  2. Parker Seal Kit Viton Fluorocarbon Seal
    Mulai

    Rp1.899.900

    Parker Seal Kit Viton Fluorocarbon Seal
    atribut:
    • UNSPSC: 31160000
  3. Ostynn O-Ring Seal SILICONE70 (Oring)
    Mulai

    Rp900

  4. Everlasting Viton Rubber (Spon Karet)
    Mulai

    Rp2.099.900

  5. SAKAGAMI SEISAKUSHO Sdr Viton Scraper
    Mulai

    Rp239.900

    SAKAGAMI SEISAKUSHO Sdr Viton Scraper
    atribut:
    • Material: RF 905
    • Dimension B (mm): 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  7. MUSASHI Oil Seal UE Type (Sil Oli)
    Mulai

    Rp74.900

    MUSASHI Oil Seal UE Type (Sil Oli)
    Deskripsi:
    -Small and easy to install or remove.-Useful for reducing the size and weight of equipment.-Used as a seal for rotating shaft when there is a need to keep out foreign object from the outside.-For general industrial machine such as automobile, agricultural machinery, and construction machinery, etc.
  8. BANJO Viton Coupling Gasket
    Mulai

    Rp569.900

    BANJO Viton Coupling Gasket
    atribut:
    • Item: 3In Viton Coupling Gasket
    • UNSPSC: 31181502
  9. NOK Oil Seal SB2 Type (Sil Oli)
    29%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  10. Parker O-Ring Set Viton for BSSB Housings (Oring)
    Mulai

    Rp3.299.900

    Parker O-Ring Set Viton for BSSB Housings (Oring)
    atribut:
    • UNSPSC: 31181506
    • For use with: BSSB Housing
    • Manufacturer Part Number: Viton O-Ring Seal Set
    • Material: Viton
  11. MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Mulai

    Rp37.900

    MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Deskripsi:
    Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.
    atribut:
    • Material: NBR
    • Type: AD
    • Contact Part: Single lip (main lip)
    • Operating Pressure (MPa) : 0.03 or less
  12. Perkin Elmer Viton O-Ring
    Mulai

    Rp1.199.900

    Perkin Elmer Viton O-Ring
    atribut:
    • Maximum Injector Temperature (°C): 300
  13. MAXIM Casablanca Fry Pan Teflon
    Mulai

    Rp129.900

    MAXIM Casablanca Fry Pan Teflon
    Deskripsi:
    Maxim CAS-24FP – Casablanca Fry Pan Teflon 24 cm Dengan ukuran 24cm, teflon ini mampu menampung bahan makanan apapun. Memiliki bahan material yang kuat, anti karat, dan mudah dibersihkan.Diameter: 24 cm
    atribut:
    • Material: Teflon
  14. SIBATA Filter Holder Viton Seal
    Mulai

    Rp1.599.900

    SIBATA Filter Holder Viton Seal
    atribut:
    • Material: Viton
  15. Daikin Refrigerant
    Mulai

    Rp2.699.900

    Daikin Refrigerant
    Deskripsi:
    Freon R32 Original Daikin isi Nett 3kgBerat dus dan tabungnya jadi total 6 kilo
    atribut:
    • Flammability: Low
  16. CHO Oil Seal TC Type FKM Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

Daftar Harga viton seal Terbaru October 2026
STS Seal Oil Seal TC Type (Sil Oli)Rp19.900
Parker Seal Kit Viton Fluorocarbon SealRp1.899.900
Ostynn O-Ring Seal SILICONE70 (Oring)Rp900
Viton O-Ring Seal Ace (Oring)Rp1.499.900
Everlasting Viton Rubber (Spon Karet)Rp2.099.900
SAKAGAMI SEISAKUSHO Sdr Viton ScraperRp239.900
TOYOX Gasket Teflon Encapsulated Viton (Sil Gasket)Rp1.399.900
TTO Oil Seal TC Type (Sil Oli)Rp3.900
MUSASHI Oil Seal UE Type (Sil Oli)Rp74.900
BANJO Viton Coupling GasketRp569.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)